1084-4XFCHSC
Cooper Enclosures, Type 4X Hinged Screw Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1084-4XFCHSC

Cooper Enclosures, Type 4X Hinged Screw Cover Series
In stock
Item Number
1084-4XFCHSC
MFG Item Number
78205152380
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4X Hinged Screw Cover Series
Item #
1084-4XFCHSC
Enclosure

Type 4X Hinged Screw Cover Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
  • Conforms to NEMA Standard for Type 1, Type 3, Type 4X, Type 6P, Type 12
  • Watertight and Dust‑Tight Hinged Screw Cover

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205152380
Item Number 1084-4XFCHSC
Manufacturer Cooper
Product Series Type 4X Hinged Screw Cover
Family Series Cooper Enclosures, Type 4X Hinged Screw Cover Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 6P
Nominal Height 12 "
Nominal Width 9 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved