1084-4XSLC
Cooper Enclosures, Type 4X Lift-Off Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1084-4XSLC

Cooper Enclosures, Type 4X Lift-Off Cover Series
In stock
Item Number
1084-4XSLC
MFG Item Number
78205170042
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4X Lift-Off Cover Series
Item #
1084-4XSLC
Enclosure, 10in.Hx8in.Wx4in.D, N4X,

Type 4X Lift-Off Cover Series Information

  • Enclosure and Cover are Fabricated From (16) Gauge, Type 304 or Type 316L Stainless Steel
  • Conforms to NEMA Standard for Type 4X, Type 4, Type 12 and Type 13
  • Lift Off Cover Secured with Screw Clamps Mounted on all Four Sides

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205170042
Item Number 1084-4XSLC
Manufacturer Cooper
Product Series Type 4X Lift-Off Cover
Family Series Cooper Enclosures, Type 4X Lift-Off Cover Series
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 6.614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved