11746856
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11746856

Cooper Enclosures
In stock
Item Number
11746856
MFG Item Number
11746856
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11746856
FOUR POST ADJUSTABLE DEPTH SERVER

Series Information

Specifications

Specifications
Manufacturer Part Number 11746856
Item Number 11746856
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Runway
Material Steel
Composition Metallic
Nominal Height 2 "
Nominal Width 2 "
Nominal Depth 2 "
Approvals UL
Comments Runway Junction Splice Clamp and Kit
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved