11766439
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11766439

Cooper Wireway
In stock
Item Number
11766439
MFG Item Number
11766439
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11766439
4800# NEMA 1 SCREW CVR STRAIGHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11766439
Item Number 11766439
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Hinge Cover
Cover Design Hinge Cover
Composition Steel
Nominal Length 10 "
NEMA Rating NEMA 1
RoHS No
Comments Wiring Trough
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved