11771159
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11771159

Cooper Enclosures
In stock
Item Number
11771159
MFG Item Number
11771159
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11771159
TWO POST NTWK EQPMT RACK

Series Information

Specifications

Specifications
Nominal Depth 19 "
Ships Factory Direct No
Manufacturer Part Number 11771159
Item Number 11771159
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Open Frame
Nominal Height 39 "
Nominal Width 90 "
Approvals UL
RoHS No
Comments 12-24 Panel Mounting Holes
Net Weight 105 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved