11775127
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11775127

Cooper Enclosures
In stock
Item Number
11775127
MFG Item Number
11775127
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11775127
HINGE SCREW CVR WIREWAY, CONNECTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11775127
Item Number 11775127
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Hinge Kit
NEMA Rating NEMA 1
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 10 "
Approvals CSA, UL
Comments Wireway Connector
Net Weight 1.753 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved