11775128
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11775128

Cooper Enclosures
In stock
Item Number
11775128
MFG Item Number
11775128
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11775128
HINGE SCREW CVR WIREWAY, CONNECTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11775128
Item Number 11775128
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Hinge Kit
Material Steel
Composition Metallic
NEMA Rating NEMA 1
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 12 "
Approvals CSA, UL
Comments Wireway Connector
Net Weight 2.0769 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved