11777279
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11777279

Cooper Enclosures
In stock
Item Number
11777279
MFG Item Number
11777279
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11777279
FOUR POST ADJUSTABLE DEPTH EQUIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11777279
Item Number 11777279
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Insulator
Material Polyester
Composition Non-Metallic
Nominal Height 1 "
Nominal Width 26 "
Nominal Depth 10 "
Comments Base Insulator
Net Weight 0.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved