11781433
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11781433

Cooper Wireway
In stock
Item Number
11781433
MFG Item Number
11781433
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11781433
HINGE SCREW CVR WIREWAY, 10X10X48

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11781433
Item Number 11781433
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Hinge Cover
Cover Design Hinge Cover
Composition Steel
Nominal Length 48 "
NEMA Rating NEMA 1
Approvals CSA, UL
RoHS No
Comments Wiring Trough
Net Weight 34.7138 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved