11781435
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11781435

Cooper Wireway
In stock
Item Number
11781435
MFG Item Number
11781435
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11781435
HINGE SCREW CVR WIREWAY, 10X10X60

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11781435
Item Number 11781435
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Hinge Cover
Cover Design Hinge Cover
Composition Steel
Nominal Length 10 "
Approvals CSA, UL
RoHS No
Comments Wiring Trough
Net Weight 43.4138 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved