11781438
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11781438

Cooper Wireway
In stock
Item Number
11781438
MFG Item Number
11781438
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11781438
HINGE SCREW CVR WIREWAY, 10X10X120

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11781438
Item Number 11781438
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Hinge Cover
Cover Design Hinge Cover
Composition Steel
Nominal Length 120 "
Approvals CSA, UL
RoHS No
Comments Wiring Trough
Net Weight 87.0088 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved