11781449
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11781449

Cooper Wireway
In stock
Item Number
11781449
MFG Item Number
11781449
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11781449
HINGE SCREW CVR WIREWAY, 12X12X12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11781449
Item Number 11781449
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Hinge Cover
Cover Design Hinge Cover
Composition Steel
Nominal Length 12 "
Approvals CSA, UL
RoHS No
Comments Wiring Trough
Net Weight 10.225 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved