11781542
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11781542

Cooper Enclosures
In stock
Item Number
11781542
MFG Item Number
11781542
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11781542
4RMU CBL RNWY PATCH PNL RACK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11781542
Item Number 11781542
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Panel Kit
Material Aluminum
Composition Metallic
Nominal Height 9 "
Nominal Width 20 "
Nominal Depth 7 "
Approvals UL
Comments Patch Panel Rack with Screws and Installation Hardware
Net Weight 4.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved