11783070
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11783070

Cooper Wireway
In stock
Item Number
11783070
MFG Item Number
11783070
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11783070
HINGE SCREW CVR WIREWAY, NO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11783070
Item Number 11783070
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Hinge Cover
Cover Design Hinge Cover
Composition Steel
Nominal Length 10 "
Approvals CSA, UL
RoHS No
Comments Wiring Trough
Net Weight 13.0769 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved