11783073
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11783073

Cooper Wireway
In stock
Item Number
11783073
MFG Item Number
11783073
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11783073
HINGE SCREW CVR WIREWAY, NO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11783073
Item Number 11783073
Manufacturer Cooper
Family Series Cooper Wireway
Nominal Length 48 "
Net Weight 34.7125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved