11783074
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11783074

Cooper Wireway
In stock
Item Number
11783074
MFG Item Number
11783074
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11783074
HINGE SCREW CVR WIREWAY, NO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11783074
Item Number 11783074
Manufacturer Cooper
Family Series Cooper Wireway
Nominal Length 60 "
Net Weight 43.4119 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved