11783116
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11783116

Cooper Wireway
In stock
Item Number
11783116
MFG Item Number
11783116
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11783116
HINGE SCREW CVR WIREWAY, NO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11783116
Item Number 11783116
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Hinge Cover
Cover Design Hinge Cover
Composition Steel
Nominal Length 12 "
NEMA Rating NEMA 1
Approvals CSA, UL
RoHS No
Comments Wiring Trough
Net Weight 103.3281 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved