11783173
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11783173

Cooper Enclosures
In stock
Item Number
11783173
MFG Item Number
11783173
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11783173
HINGE SCREW CVR WIREWAY, ADAPTOR HS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11783173
Item Number 11783173
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Hinge Kit
NEMA Rating NEMA 1
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 10 "
Approvals CSA, UL
Comments Wireway Connector
Net Weight 1.155 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved