11783288
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11783288

Cooper Wireway
In stock
Item Number
11783288
MFG Item Number
11783288
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11783288
HINGE SCREW CVR WIREWAY, END NOKO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11783288
Item Number 11783288
Manufacturer Cooper
Family Series Cooper Wireway
Composition Steel
Nominal Length 6 "
NEMA Rating NEMA 1
Approvals CSA, UL
RoHS No
Comments 1.50 inch Knockout
Net Weight 3.0869 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved