11783362
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11783362

Cooper Wireway
In stock
Item Number
11783362
MFG Item Number
11783362
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11783362
HINGE SCREW CVR WIREWAY, END 10X10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11783362
Item Number 11783362
Manufacturer Cooper
Family Series Cooper Wireway
Composition Steel
Nominal Length 10 "
Approvals CSA, UL
RoHS No
Comments 1.50 inch Knockout
Net Weight 2.2425 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved