11783973
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11783973

Cooper Wireway
In stock
Item Number
11783973
MFG Item Number
11783973
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11783973
101045 HSL COMBO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11783973
Item Number 11783973
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Lay-In
Cover Design Combo Opening
Composition Steel
Style 90 Elbow
Nominal Length 45 "
NEMA Rating NEMA 1
Approvals CSA, UL
RoHS No
Net Weight 6.6788 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved