11784484
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11784484

Cooper Wireway
In stock
Item Number
11784484
MFG Item Number
11784484
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11784484
HINGE SCREW CVR WIREWAY, T 10X10

Series Information

Specifications

Specifications
Manufacturer Part Number 11784484
Item Number 11784484
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Lay-In
Cover Design Flat cover
Composition Steel
Style Lay-In
Nominal Length 10 "
Approvals CSA, UL
RoHS No
Comments Tee Fitting
Net Weight 12.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved