11784486
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11784486

Cooper Wireway
In stock
Item Number
11784486
MFG Item Number
11784486
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11784486
HINGE SCREW CVR WIREWAY, T 12X12

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11784486
Item Number 11784486
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Lay-In
Cover Design Flat cover
Composition Steel
Style Lay-In
Nominal Length 16 "
Approvals CSA, UL
RoHS No
Comments Tee Fitting
Net Weight 15.5356 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved