11784705
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11784705

Cooper Wireway
In stock
Item Number
11784705
MFG Item Number
11784705
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11784705
HINGE SCREW CVR WIREWAY, CROSS 10X10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11784705
Item Number 11784705
Manufacturer Cooper
Family Series Cooper Wireway
Composition Steel
Style Cross
Nominal Length 22 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 15.183 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved