11784859
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11784859

Cooper Wireway
In stock
Item Number
11784859
MFG Item Number
11784859
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11784859
1010 HSL SIDE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11784859
Item Number 11784859
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Lay-In
Cover Design Side Opening
Composition Steel
Style 90 Elbow
Nominal Length 10 "
Approvals CSA, UL
RoHS No
Net Weight 12.9625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved