11784981
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11784981

Cooper Wireway
In stock
Item Number
11784981
MFG Item Number
11784981
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
11784981
101045 HSL SIDE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11784981
Item Number 11784981
Manufacturer Cooper
Family Series Cooper Wireway
Latching Mechanism Lay-In
Cover Design Side Opening
Composition Steel
Style 90 Elbow
Nominal Length 45 "
Approvals CSA, UL
RoHS No
Net Weight 5.7469 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved