11820338
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11820338

Cooper Enclosures
In stock
Item Number
11820338
MFG Item Number
11820338
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11820338
RWAY CLAMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11820338
Item Number 11820338
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Runway
Material Steel
Composition Metallic
Nominal Height 2 "
Nominal Width 2 "
Nominal Depth 2 "
Approvals UL
Comments Runway Hold-Down Clamp Kit
Net Weight 0.27 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved