11846867
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11846867

Cooper Enclosures
In stock
Item Number
11846867
MFG Item Number
11846867
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11846867
FOUR POST ADJUSTABLE DEPTH EQUIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11846867
Item Number 11846867
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Ring
Material Steel
Composition Metallic
Approvals UL
Comments Structural Tubing Rings
Net Weight 13.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved