11848440
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11848440

Cooper Enclosures
In stock
Item Number
11848440
MFG Item Number
11848440
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11848440
FOUR POST ADJUSTABLE DEPTH EQUIP

Series Information

Specifications

Specifications
Nominal Depth 19 "
Ships Factory Direct No
Manufacturer Part Number 11848440
Item Number 11848440
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Open Frame
Nominal Height 84 "
Nominal Width 84 "
Approvals UL
RoHS No
Comments Dual Hinge Wall Mount Cabinet
Net Weight 64.4 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved