11848642
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11848642

Cooper Enclosures
In stock
Item Number
11848642
MFG Item Number
11848642
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11848642
FOUR POST ADJUSTABLE DEPTH SERVER

Series Information

Specifications

Specifications
Nominal Depth 30 "
Ships Factory Direct No
Manufacturer Part Number 11848642
Item Number 11848642
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Open Frame
Nominal Height 72 "
Nominal Width 72 "
Approvals UL
RoHS No
Net Weight 61.7 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved