11848666
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11848666

Cooper Enclosures
In stock
Item Number
11848666
MFG Item Number
11848666
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11848666
FOUR POST ADJUSTABLE DEPTH SERVER

Series Information

Specifications

Specifications
Nominal Depth 36 "
Ships Factory Direct No
Manufacturer Part Number 11848666
Item Number 11848666
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Open Frame
Approvals UL
RoHS No
Net Weight 73.8 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved