11852968
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11852968

Cooper Enclosures
In stock
Item Number
11852968
MFG Item Number
11852968
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11852968
SB1642FB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11852968
Item Number 11852968
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Bracket Kit
Nominal Height 2 "
Nominal Width 2 "
Nominal Depth 2 "
Approvals UL
Net Weight 0.32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved