11868009
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11868009

Cooper Enclosures
In stock
Item Number
11868009
MFG Item Number
11868009
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11868009
FOUR POST ADJUSTABLE DEPTH EQUIP

Series Information

Specifications

Specifications
Nominal Depth 19 "
Ships Factory Direct No
Manufacturer Part Number 11868009
Item Number 11868009
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Open Frame
Nominal Height 90 "
Nominal Width 90 "
Approvals UL
RoHS No
Net Weight 61.7 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved