11870626
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11870626

Cooper Enclosures
In stock
Item Number
11870626
MFG Item Number
11870626
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11870626
RWAY HANGER SPT BLK ZN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11870626
Item Number 11870626
Manufacturer Cooper
Family Series Cooper Enclosures
Accessory Type Mounting Kit
Nominal Height 4 "
Nominal Width 5 "
Nominal Depth 4 "
Approvals UL
Comments Mounting Bracket Kit
Net Weight 1.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved