11884933
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11884933

Cooper Mechanical Support
In stock
Item Number
11884933
MFG Item Number
11884933
This item cannot be canceled or returned
11884933 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
11884933
MULTIPLE CONDUIT & BOX FS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11884933
Item Number 11884933
Manufacturer Cooper
Family Series Cooper Mechanical Support
Rotation Allowed No
Composition Metallic
Finish Steel
Style Carrier
Cable Diameter Range 0.43-0.69 "
Approvals cULus
Net Weight 0.615 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved