11958949
Cooper Wire Basket Trays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11958949

Cooper Wire Basket Trays
In stock
Item Number
11958949
MFG Item Number
11958949
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Basket Trays, Series
Item #
11958949
FLEXTRAY TRAPEZE/CENTER HNGR

Series Information

Specifications

Specifications
Manufacturer Part Number 11958949
Item Number 11958949
Manufacturer Cooper
Family Series Cooper Wire Basket Trays
Color Black
Actual Length 9.78 "
Net Weight 0.61 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved