11959073
Cooper Wire Basket Trays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11959073

Cooper Wire Basket Trays
In stock
Item Number
11959073
MFG Item Number
11959073
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Basket Trays, Series
Item #
11959073
FLEXTRAY TRAPEZE/CENTER HNGR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11959073
Item Number 11959073
Manufacturer Cooper
Family Series Cooper Wire Basket Trays
Color Black
Actual Length 23.56 "
Net Weight 1.93 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved