11966710
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11966710

Cooper Enclosures
In stock
Item Number
11966710
MFG Item Number
11966710
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11966710
WALLMNT SWING GATE EQ RCK

Series Information

Specifications

Specifications
Nominal Depth 20 "
Ships Factory Direct No
Manufacturer Part Number 11966710
Item Number 11966710
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Open Frame
Approvals UL
RoHS No
Comments 56 Mounting Spaces
Net Weight 21 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved