11977424
Cooper Wire Basket Trays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11977424

Cooper Wire Basket Trays
In stock
Item Number
11977424
MFG Item Number
11977424
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Basket Trays, Series
Item #
11977424
FLEXTRAY TRAPEZE/CENTER HANGER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11977424
Item Number 11977424
Manufacturer Cooper
Family Series Cooper Wire Basket Trays
Color White
Actual Length 15.69 "
Net Weight 0.98 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved