11993609
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11993609

Cooper Enclosures
In stock
Item Number
11993609
MFG Item Number
11993609
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
11993609
ADJ 4 POST RACK SQ HOLE RAIL

Series Information

Specifications

Specifications
Nominal Depth 30 "
Ships Factory Direct No
Manufacturer Part Number 11993609
Item Number 11993609
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Open Frame
Nominal Height 96 "
Nominal Width 96 "
Approvals UL
RoHS No
Net Weight 70.6 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved