12003811
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12003811

Cooper Conduit Mounts
In stock
Item Number
12003811
MFG Item Number
12003811
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
12003811
CPVC hangers and restraint

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12003811
Item Number 12003811
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Composition Steel
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals UL
Net Weight 0.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved