12036701
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12036701

Cooper Enclosures
In stock
Item Number
12036701
MFG Item Number
12036701
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
12036701
6in. CABLING SECTION

Series Information

Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number 12036701
Item Number 12036701
Manufacturer Cooper
Family Series Cooper Enclosures
Material Aluminum
Composition Metallic
Panel Type Open Frame
RoHS No
Net Weight 22.7 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved