12039327
Cooper Wire Basket Trays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12039327

Cooper Wire Basket Trays
In stock
Item Number
12039327
MFG Item Number
12039327
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Basket Trays, Series
Item #
12039327
FLEXTRAY TRAPEZE/CENTER HANGER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12039327
Item Number 12039327
Manufacturer Cooper
Family Series Cooper Wire Basket Trays
Actual Length 15.69 "
Comments Hot Dip Galvanized Finish
Net Weight 0.98 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved