1212120GGVNK
Cooper Wireway, Lay-In Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1212120GGVNK

Cooper Wireway, Lay-In Series
In stock
Item Number
1212120GGVNK
MFG Item Number
78205109034
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Lay-In Series
Item #
1212120GGVNK
Wireway, 12in.Hx12in.Wx120in.L, N1

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 78205109034
Item Number 1212120GGVNK
Manufacturer Cooper
Product Series Lay-In
Family Series Cooper Wireway, Lay-In Series
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 120 "
Net Weight 100.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved