1212LSWEEP
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1212LSWEEP

Cooper Wireway
In stock
Item Number
1212LSWEEP
MFG Item Number
78205109693
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
1212LSWEEP
90 Deg Sweep Elbow, 12in.X12in., Painted

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205109693
Item Number 1212LSWEEP
Manufacturer Cooper
Family Series Cooper Wireway
Style 90 Elbow
Nominal Height 12 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved