12212370
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12212370

Cooper Enclosures
In stock
Item Number
12212370
MFG Item Number
12212370
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
12212370
SC PREMISE RACK

Series Information

Specifications

Specifications
Nominal Depth 19 "
Ships Factory Direct No
Manufacturer Part Number 12212370
Item Number 12212370
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Open Frame
Nominal Height 96 "
Nominal Width 96 "
Approvals UL
RoHS No
Net Weight 124 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved