12329550
Cooper Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12329550

Cooper Beam Clamps
In stock
Item Number
12329550
MFG Item Number
12329550
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
12329550
B3034-1/2 ZN UNIVERSAL BEAM CLAMP

Series Information

Specifications

Specifications
Item Number 12329550
Manufacturer Part Number 12329550
Ships Factory Direct No
Manufacturer Cooper
Family Series Cooper Beam Clamps
Composition Malleable Iron
Base Size 0.5 "
Load Rating 810 lbs
Approvals cULus
Net Weight 0.54 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved