12438274
Cooper Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12438274

Cooper Grounding
In stock
Item Number
12438274
MFG Item Number
12438274
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
12438274
HZ RACK GND BAR KIT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12438274
Item Number 12438274
Manufacturer Cooper
Family Series Cooper Grounding
Nominal Length 23 "
Nominal Thickness 0.19 "
Material Copper
Nominal Width 1 "
Approvals UL
Net Weight 1.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved