12979071
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12979071

Cooper Anchors
In stock
Item Number
12979071
MFG Item Number
12979071
12979071 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
12979071
1/2 CONCRETE RAPID ROD-2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12979071
Item Number 12979071
Manufacturer Cooper
Family Series Cooper Anchors
Application Concrete
Rod Size 1/2 "
Length 2 "
Mounting Type Horizontal
Approvals UL
RoHS No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved