12979079
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12979079

Cooper Anchors
In stock
Item Number
12979079
MFG Item Number
12979079
12979079 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
12979079
3/8 STLL RAPID ROD-2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12979079
Item Number 12979079
Manufacturer Cooper
Family Series Cooper Anchors
Application Steel
Rod Size 3/8 "
Length 2 "
Mounting Type Horizontal
Approvals UL
RoHS No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved